Raco 5137-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5137-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5137-0
    SKU: 88218558
    $25.35
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant; Supplied with a Switches
    Color:Grey
    Size:4-39/64 H x 2-53/64 W x 39/64 D in
    Mounting Position:Vertical
    No. of Gangs:1
    Depth:39/64 in.
    Packaging:20 per Pack
    Use With:BELL ON/OFF Type Switch Weatherproof Boxes
    Mounting Type:Device
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5137-0
    • Color Grey
    • Size 4-39/64 H x 2-53/64 W x 39/64 D in
    • Additional Features Powder Coat Finish; Scratch Resistant; Supplied with a Switches
    • Depth 39/64 in.
    • Mounting Position Vertical
    • Mounting Type Device
    • No. of Gangs 1
    • Opening Blank
    • Material Metal
    • Packaging 20 per Pack
    • Use With BELL ON/OFF Type Switch Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 1, Mounting Type: Device, Blank, Metal