Raco 5093-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5093-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5093-0
    SKU: 88218536
    $69.85
    Checking Pricing
         
    Opening:(3) Receptacle
    Additional Features:Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:4-17/32 H x 6-13/32 W x 57/64 D in
    No. of Gangs:3
    Depth:57/64 in.
    Packaging:1 Each
    Use With:BELL Triple-Gang Weatherproof Boxes
    Mounting Type:Box
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5093-0
    • Color Grey
    • Size 4-17/32 H x 6-13/32 W x 57/64 D in
    • Additional Features Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Depth 57/64 in.
    • Mounting Type Box
    • No. of Gangs 3
    • Opening (3) Receptacle
    • Material Metal
    • Packaging 1 Each
    • Use With BELL Triple-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 3, Mounting Type: Box, (3) Receptacle, Metal