Hubbell TayMac MX1250S Flip Cover | Graybar Store
Hubbell TayMac - Flip Cover - MX1250S
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MX1250S
    SKU: 25311756
    $3.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Opening:(1) GFCI Receptacle
    Mounting Position:Horizontal; Vertical
    Size:3.02 H x 4.82 W x 1.04 D in
    Depth:1.04 in.
    Packaging:20 per Pack
    Use With:Weatherproof Protection Outdoor Receptacle or Switch
    Mounting Type:Keyhole
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MX1250S
    • Color Grey
    • Size 3.02 H x 4.82 W x 1.04 D in
    • Depth 1.04 in.
    • Materials Die Cast Metal
    • Mounting Position Horizontal; Vertical
    • Mounting Type Keyhole
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Material Metal
    • Packaging 20 per Pack
    • Use With Weatherproof Protection Outdoor Receptacle or Switch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tay Mac® Flip Cover, Gray, No. of Gangs: 1, Mounting Type: Keyhole, (1) GFCI Receptacle, Metal