Raco 5145-0 Flip Cover | Graybar Store
Raco - Flip Cover - 5145-0
+ / - Hover over image to Zoom
Other Views

    Flip Cover

    Manufacturer: Raco
    Manufacturer #: 5145-0
    SKU: 22082012
    $18.64
    Checking Pricing
         
    Opening:(2) GFCI Receptacles
    Additional Features:Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    Color:Grey
    Size:4-1/2 H x 4-9/16 W in
    No. of Gangs:2
    Packaging:10 per Pack
    Use With:BELL Double-Gang Weatherproof Boxes
    Mounting Type:Box
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5145-0
    • Color Grey
    • Size 4-1/2 H x 4-9/16 W in
    • Additional Features Powder Coat Finish; Scratch Resistant; Self-Closing Lids
    • Mounting Type Box
    • No. of Gangs 2
    • Opening (2) GFCI Receptacles
    • Material Metal
    • Packaging 10 per Pack
    • Use With BELL Double-Gang Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Flip Cover, Gray, No. of Gangs: 2, Mounting Type: Box, (2) GFCI Receptacles, Metal