B-Line (Eaton) FTA9WTKFB Flextray Wall Termination Kit | Graybar Store
B-Line (Eaton) - Flextray Wall Termination Kit - FTA9WTKFB
+ / - Hover over image to Zoom
Other Views

    Flextray Wall Termination Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTA9WTKFB
    SKU: 25275064
    Price pending
    Checking Pricing
         
    Color:Black Powder Coat
    Size:9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTA9WTKFB
    • Color Black Powder Coat
    • Size 9 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextray 9 inch wall termination kit with black powder coat finish.