B-Line (Eaton) FTB24CS Flextray Shelf Bracket, 24 in. | Graybar Store
B-Line (Eaton) - Flextray Shelf Bracket, 24 in. - FTB24CS
+ / - Hover over image to Zoom
Other Views

    Flextray Shelf Bracket, 24 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTB24CS
    SKU: 25235808
    $74.98
    Checking Pricing
         
    Size:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTB24CS
    • Size 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Shelf bracket 24 inches. For use with 24 in wide tray.