B-Line (Eaton) FTB12CS Flextray Shelf Bracket, 12 in. | Graybar Store
B-Line (Eaton) - Flextray Shelf Bracket, 12 in. - FTB12CS
+ / - Hover over image to Zoom
Other Views

    Flextray Shelf Bracket, 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTB12CS
    SKU: 25235804
    $43.18
    Checking Pricing
         
    Size:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTB12CS
    • Size 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Shelf bracket 12 inches. For use with 12 in wide tray.