B-Line (Eaton) FTS36SBZN Flextray Long Splice Bar Only | Graybar Store
B-Line (Eaton) - Flextray Long Splice Bar Only - FTS36SBZN
+ / - Hover over image to Zoom
Other Views

    Flextray Long Splice Bar Only

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTS36SBZN
    SKU: 25235811
    $37.18
    Checking Pricing
         
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTS36SBZN
    • Length 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flextray zinc splice bar 36 inches long , and 18 slots.