B-Line (Eaton) FTB06CS Flextray Galvanized Shelf Bracket | Graybar Store
B-Line (Eaton) - Flextray Galvanized Shelf Bracket - FTB06CS
+ / - Hover over image to Zoom
Other Views

    Flextray Galvanized Shelf Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTB06CS
    SKU: 25235802
    $29.59
    Checking Pricing
         
    Size:6 in.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTB06CS
    • Size 6 in.
    • Material Finish Galvanized
    • Country of Origin US - USA
    Product Overview:
    Flextray 6 inch heavy duty support bracket, galvanized.