B-Line (Eaton) 8 IN COVER Flextray Cover | Graybar Store
B-Line (Eaton) - Flextray Cover - 8 IN COVER
+ / - Hover over image to Zoom
Other Views

    Flextray Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8 IN COVER
    SKU: 22124568
    $195.60
    Checking Pricing
         
    Brand or Series:FLEXTRAY
    Length:118 in.
    Use With:8 in W Tray
    Width (Inches):8
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8 IN COVER
    • Brand or Series FLEXTRAY
    • Length 118 in.
    • Width (Inches) 8
    • Packaging 1
    • Use With 8 in W Tray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FLEXTRAY™ B-Line Flextray Cover, Width (Inches): 8 in, Length: 118 in, Packing Quantity: 1