B-Line (Eaton) FTB12CTBLE Flextray Center Trapeze Hanger, Black | Graybar Store
B-Line (Eaton) - Flextray Center Trapeze Hanger, Black - FTB12CTBLE
+ / - Hover over image to Zoom
Other Views

    Flextray Center Trapeze Hanger, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FTB12CTBLE
    SKU: 25252530
    $20.52
    Checking Pricing
         
    Size:12 In.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FTB12CTBLE
    • Color Black
    • Size 12 In.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 inch center trapeze hanger with black finish.