B-Line (Eaton) 24 L BRKT FLEXTRAY™ Bracket, 24 in. L | Graybar Store
B-Line (Eaton) - FLEXTRAY™ Bracket, 24 in. L - 24 L BRKT
+ / - Hover over image to Zoom
Other Views

    FLEXTRAY™ Bracket, 24 in. L

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24 L BRKT
    SKU: 98334196
    $54.34
    Checking Pricing
         
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24 L BRKT
    • Type Flextray L Bracket
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    FLEXTRAY™ B-Line Flextray Bracket, Width (Inches): 24 in