CommScope Systimax 108356312 FlexiMAX Panel | Graybar Store
CommScope Systimax - FlexiMAX Panel - 108356312
+ / - Hover over image to Zoom
Other Views

    FlexiMAX Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 108356312
    SKU: 99683376
    $88.73
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108356312
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FlexiMAX unloaded 24-port U/UTP high density patch panel.
    • Panel Dimensions: 19W x 1.72H x 4.17D in
    • Panel Features: High Density