Lapp USA 601004 Flexible Power And Control Cable | Graybar Store
Lapp USA - Flexible Power And Control Cable - 601004
+ / - Hover over image to Zoom
Other Views

    Flexible Power And Control Cable

    Manufacturer: Lapp USA
    Manufacturer #: 601004
    SKU: 25419929
    $3.60
    Checking Pricing
         
    Cable Type:Control Cable
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 601004
    • Cable Type Control Cable
    • No. of Conductors 4
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Shielded PVC/Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ¨LFLEX® Flexible Power And Control Cable, No. of Conductors: 4, Conductor Size: 10 AWG, Control Cable, Bare Copper, Nylon/PVC