Hubbell Wiring Device - Kellems H125CNK Flexible Non-Metallic Liquidtight Conduit Grip Type A | Graybar Store
Hubbell Wiring Device - Kellems - Flexible Non-Metallic Liquidtight Conduit Grip Type A - H125CNK
+ / - Hover over image to Zoom
Other Views

    Flexible Non-Metallic Liquidtight Conduit Grip Type A

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H125CNK
    SKU: 92078825
    $192.60
    Checking Pricing
         
    Size:1-1/4 in.
    Connectors:Type A
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H125CNK
    • Connectors Type A
    • Size 1-1/4 in.
    Product Overview:
    Wire Management, Liquid tight System, Straight Male Type A Connector, 1 1/4 inch, Steel.