Belden 29501 0101000 Flexible Motor Supply Cable, 14/3, Motor Supply Cable, 1000 ft. | Graybar Store
Belden - Flexible Motor Supply Cable, 14/3, Motor Supply Cable, 1000 ft. - 29501 0101000
+ / - Hover over image to Zoom
Other Views

    Flexible Motor Supply Cable, 14/3, Motor Supply Cable, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 29501 0101000
    SKU: 98416436
    $3,939.06
    Checking Pricing
         
    Cable Type:Motor Supply Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 29501 0101000
    • Cable Type Motor Supply Cable
    • No. of Conductors 3
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Cross-Linked Polyolefin
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    29501 Flexible Motor Supply Cable, No. of Conductors: 3, Conductor Size: 14 AWG, Motor Supply Cable, Tinned Copper, Cross-Linked Polyolefin