Crouse Hinds (Eaton) 745DC Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 3 in. - 745DC
+ / - Hover over image to Zoom
Other Views

    Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 745DC
    SKU: 25076274
    $108.99
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 745DC
    • Type Squeeze Flex
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    Product Overview:
    Eaton® Crouse-Hinds® Flexible Metallic Conduit Fitting, Zinc Die Cast; Zinc Die Cast Locknut, Trade Size (Inches): 3 in, Throat Type: Non-Insulated, Natural