Graybar Vendor FW 14-3-6 STR Flexible Metal Fixture Whip | Graybar Store
Graybar Vendor - Flexible Metal Fixture Whip - FW 14-3-6 STR
+ / - Hover over image to Zoom
Other Views

    Flexible Metal Fixture Whip

    Manufacturer: Graybar Vendor
    Manufacturer #: FW 14-3-6 STR
    SKU: 25050536
    $6.60
    Checking Pricing
         
    Cord Length (Feet):6
    Wire Size:14 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FW 14-3-6 STR
    • No. of Conductors 3
    • Cord Length (Feet) 6
    • Wire Size 14 AWG
    • SAP Material Type ZSTD
    Product Overview:
    Flexible metal 6 foot fixture whip used for lighting fixture installation.
    • Trade Size 3/8 Inch
    • UL Listed flexible metal conduit
    • Made per NEC requirements
    • AWG 15 Amp