Bridgeport Fittings 572-S U-Shaped Strap Connector, Steel, Flexible Metal Conduit, 3/4 in. | Graybar Store
Bridgeport Fittings - U-Shaped Strap Connector, Steel, Flexible Metal Conduit, 3/4 in. - 572-S
+ / - Hover over image to Zoom
Other Views

    U-Shaped Strap Connector, Steel, Flexible Metal Conduit, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 572-S
    SKU: 25234749
    $2.76
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 572-S
    • Connection Type U Shape
    • Finish Electro-Plated Zinc
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Steel/Aluminum Flexible Metal Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flexible Metal Conduit U-Shaped Strap Connector, Steel, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated, Connection Type: U Shape, Zinc Electro-Plated