AFC Cable Systems AFC52 Armored Cable Connector, Duplex, Insulated Throat, 3/4 in. | Graybar Store
AFC Cable Systems - Armored Cable Connector, Duplex, Insulated Throat, 3/4 in. - AFC52
+ / - Hover over image to Zoom
Other Views

    Armored Cable Connector, Duplex, Insulated Throat, 3/4 in.

    Manufacturer: AFC Cable Systems
    Manufacturer #: AFC52
    SKU: 96062581
    $1.05
    Checking Pricing
         
    Additional Features:Easy to install. Just tilt, insert & snap down; No locknut required; Single-unit or duplex construction with captive clamp
    Trade Size (Inches):3/8 in.
    Cable Range (Inches):0.45 to 0.535 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # AFC52
    • Type Duplex
    • Additional Features Easy to install. Just tilt, insert & snap down; No locknut required; Single-unit or duplex construction with captive clamp
    • Cable Range (Inches) 0.45 to 0.535 in.
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    • For Use With Flex, AC, MCI, MCI-A, HCF Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flexible Metal Conduit Connector, Steel, Cable Range (Inches): 0.45 to 0.535, Trade Size (Inches): 3/8 in
    Easy to install. Just tilt, insert & snap down; No locknut required; Single-unit or duplex construction with captive clamp