Graybar Vendor FW 14-4-6 STR Flexible Metal 4-Conductor Fixture Whip | Graybar Store
Graybar Vendor - Flexible Metal 4-Conductor Fixture Whip - FW 14-4-6 STR
+ / - Hover over image to Zoom
Other Views

    Flexible Metal 4-Conductor Fixture Whip

    Manufacturer: Graybar Vendor
    Manufacturer #: FW 14-4-6 STR
    SKU: 25050502
    $8.40
    Checking Pricing
         
    Cord Length (Feet):6
    Wire Size:14 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FW 14-4-6 STR
    • No. of Conductors 4
    • Cord Length (Feet) 6
    • Wire Size 14 AWG
    • SAP Material Type ZSTD
    Product Overview:
    Black/White/Red/Green flexible metal 6 foot 4-conductor fixture whip used for lighting fixture installation.
    • Trade Size 3/8 Inch
    • UL Listed flexible metal conduit
    • Made per NEC requirements
    • AWG 15 Amp
    • Screw-in die cast connector