Greenlee 39261 Flexible Mandrel | Graybar Store
Greenlee - Flexible Mandrel - 39261
+ / - Hover over image to Zoom
Other Views

    Flexible Mandrel

    Manufacturer: Greenlee
    Manufacturer #: 39261
    SKU: 96024832
    $267.09
    Checking Pricing
         
    Break Load:2330 lb.
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39261
    • Break Load 2330 lb.
    • Diameter (Inches) 3 in.
    Product Overview:
    Flexible Mandrel, Product Type Flexible Mandrel, For Use With 3 Inch Duct