Times Microwave LMR-600-DB CUT REEL Flexible Low-Loss Communications Coax | Graybar Store
Times Microwave - Flexible Low-Loss Communications Coax - LMR-600-DB CUT REEL
+ / - Hover over image to Zoom
Other Views

    Flexible Low-Loss Communications Coax

    Manufacturer: Times Microwave
    Manufacturer #: LMR-600-DB CUT REEL
    SKU: 25366393
    $2.07
    Checking Pricing
         
    Conductor Material:Copper-Clad Aluminum
    Length:2000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-600-DB CUT REEL
    • Conductor Material Copper-Clad Aluminum
    • Insulation Material Foam Polyethylene
    • Jacket Material Polyethylene
    • Length 2000 ft.
    • Shielded Multi-Ply Bonded Foil
    • SAP Material Type ZCUT
    Product Overview:
    LMR® Flexible Low-Loss Communications Coax, Aluminum Tape (Outer); Solid Bare Copper-Clad Aluminum (Inner), Multi-Ply Bonded Foil, Foam Polyethylene, Polyethylene