Times Microwave LMR-240 CUT REEL Flexible Low-Loss Communications Coax | Graybar Store
Times Microwave - Flexible Low-Loss Communications Coax - LMR-240 CUT REEL
+ / - Hover over image to Zoom
Other Views

    Flexible Low-Loss Communications Coax

    Manufacturer: Times Microwave
    Manufacturer #: LMR-240 CUT REEL
    SKU: 25366388
    $0.71
    Checking Pricing
         
    Conductor Material:Solid Bare Copper
    Length:2000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Times Microwave
    • Manufacturer # LMR-240 CUT REEL
    • Conductor Material Solid Bare Copper
    • Insulation Material Foam Polyethylene
    • Jacket Material Polyethylene
    • Length 2000 ft.
    • Shielded Multi-Ply Bonded Foil
    • SAP Material Type ZCUT
    Product Overview:
    Coaxial Cable, Cable Type Communication Coaxial, Flexibility Flexible, Shield Tinned Copper Braid, Jacket Polyethylene, Jacket O.D. 0.24 Inch, Black, Conductor Material Solid Bare Copper, Dielectric Material Foam PE, 2000 Ft. Reel, Brand or Series LMR