3M 606-BONDO TRAFFIC -1G CAN Bondo® Flexible Loop Sealer | Graybar Store
3M - Bondo® Flexible Loop Sealer - 606-BONDO TRAFFIC -1G CAN
+ / - Hover over image to Zoom
Other Views

    Bondo® Flexible Loop Sealer

    Manufacturer: 3M
    Manufacturer #: 606-BONDO TRAFFIC -1G CAN
    SKU: 25691962
    $44.87
    Checking Pricing
         
    Additional Features:Can be Color-Tinted; Cures in Less Than 1 hr
    Color:Grey
    Size:1 gal
    Package Quantity:4 per Case
    Material:Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 606-BONDO TRAFFIC -1G CAN
    • Color Grey
    • Size 1 gal
    • Type Loop Sealer
    • Additional Features Can be Color-Tinted; Cures in Less Than 1 hr
    • Package Quantity 4 per Case
    • Material Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bondo® Flexible Loop Sealer, Gray, Size: 1 gal, Package Quantity: 4 per Case, Polyester