Electri-Flex SW101432-STR-BLK-WHT-GRN Flexible Fixture Whip | Graybar Store
Electri-Flex - Flexible Fixture Whip - SW101432-STR-BLK-WHT-GRN
+ / - Hover over image to Zoom
Other Views

    Flexible Fixture Whip

    Manufacturer: Electri-Flex
    Manufacturer #: SW101432-STR-BLK-WHT-GRN
    SKU: 25644156
    $8.26
    Checking Pricing
         
    Wire Size:14 AWG
    No. of Conductors:3
    Cord Length (Feet):6 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # SW101432-STR-BLK-WHT-GRN
    • No. of Conductors 3
    • Cord Length (Feet) 6 ft
    • Wire Size 14 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    liquatite® Flexible Metal Pre-Assembled Whip, Cord Length (Feet): 6 ft, No. of Conductors: 3, Wire Size: 14 AWG