Pentair Hoffman F44WFF Flexible Fitting For Feed-Through Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Flexible Fitting For Feed-Through Wireway; 4 Inch x 4 Inch - F44WFF
+ / - Hover over image to Zoom
Other Views

    Flexible Fitting For Feed-Through Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WFF
    SKU: 88133070
    $239.58
    Checking Pricing
         
    Size:4 x 4 in.
    Fitting Type:Rubber Flexible
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WFF
    • Color ANSI 61 Grey
    • Size 4 x 4 in.
    • Fitting Type Rubber Flexible
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Rubber 4 x 4 inch flexible fitting for feed-through wireway.