Pentair Hoffman F88WFF Wireway Flexible Fitting | Graybar Store
Pentair Hoffman - Wireway Flexible Fitting - F88WFF
+ / - Hover over image to Zoom
Other Views

    Wireway Flexible Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88WFF
    SKU: 88133295
    $417.65
    Checking Pricing
         
    Height (Inches):8
    Length:3.5 to 12 in.
    Width (Inches):8
    Brand or Series:Hoffman
    Dimensions:8 W x 3.5 to 12 L x 8 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88WFF
    • Dimensions 8 W x 3.5 to 12 L x 8 H in
    • Brand or Series Hoffman
    • Height (Inches) 8
    • Length 3.5 to 12 in.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Flexible Fitting, Dimensions: 8 W x 3.5 to 12 L x 8 H in, Length: 3.5 to 12 in, NEMA Ratings: 12, Steel, Gray Polyester Powder
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings