Burndy BD18N Flexible Copper Braid | Graybar Store
Burndy - Flexible Copper Braid - BD18N
+ / - Hover over image to Zoom
Other Views

    Flexible Copper Braid

    Manufacturer: Burndy
    Manufacturer #: BD18N
    SKU: 96057696
    $141.78
    Checking Pricing
         
    Length:18 in.
    Hole Size:0.56 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BD18N
    • Hole Size 0.56 in.
    • Length 18 in.
    • Materials Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flexible Copper Braid, Length: 18 in, Copper