Burndy BB024L6T14 Flexible Copper Braid | Graybar Store
Burndy - Flexible Copper Braid - BB024L6T14
+ / - Hover over image to Zoom
Other Views

    Flexible Copper Braid

    Manufacturer: Burndy
    Manufacturer #: BB024L6T14
    SKU: 25699118
    $27.82
    Checking Pricing
         
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BB024L6T14
    • Length 6 in.
    • Materials Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flexible Copper Braid, Length: 6 in, Copper