Panduit PWMX6 Flexible Conduit And Cable Hanger | Graybar Store
Panduit - Flexible Conduit And Cable Hanger - PWMX6
+ / - Hover over image to Zoom
Other Views

    Flexible Conduit And Cable Hanger

    Manufacturer: Panduit
    Manufacturer #: PWMX6
    SKU: 25644611
    $0.53
    Checking Pricing
         
    Color:Silver
    Packaging:100 per Pack
    Bundle Diameter (Inches):1-3/4
    Use With:AC Cable (Bundle Runs); MC Cable (Bundle Runs)
    Mounting Type:Cable Hanger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PWMX6
    • Color Silver
    • Bundle Diameter (Inches) 1-3/4
    • Materials Pregalvanized Steel
    • Mounting Type Cable Hanger
    Product Overview:
    Flexible Conduit and Cable Hanger, Packaging: 100 Per Pack, Pre Galvanized Steel, Silver