B-Line (Eaton) BX2 Flexible Cable Support, Usable Area 2 sq. in., Static Load 50 lbs. | Graybar Store
B-Line (Eaton) - Flexible Cable Support, Usable Area 2 sq. in., Static Load 50 lbs. - BX2
+ / - Hover over image to Zoom
Other Views

    Flexible Cable Support, Usable Area 2 sq. in., Static Load 50 lbs.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BX2
    SKU: 25134330
    $59.87
    Checking Pricing
         
    Load Rating (Pound):75 lb.
    Packaging:100 per Pack
    Use With:AC Cable; Communication Cable; FMC Cable; MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BX2
    • Load Rating (Pound) 75 lb.
    • Packaging 100 per Pack
    Product Overview:
    Eaton® B-Line Flexible Cable Support, Packaging: 100 Per Pack, Load Rating (Pound): 75 lb