Valcom V-1090-GY FlexHorn Talkback, Grey | Graybar Store
Valcom - FlexHorn Talkback, Grey - V-1090-GY
+ / - Hover over image to Zoom
Other Views

    FlexHorn Talkback, Grey

    Manufacturer: Valcom
    Manufacturer #: V-1090-GY
    SKU: 95042876
    $70.72
    Checking Pricing
         
    Dimensions:6.8 in.H x 8.3 in.W x 3.3 in.D (17.272 cm x 21.082 cm x 8.382 cm)
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1090-GY
    • Dimensions 6.8 in.H x 8.3 in.W x 3.3 in.D (17.272 cm x 21.082 cm x 8.382 cm)
    • Color / Finish grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback FlexHorn with Mounting Bracket, Waterproof, compact, corrosion-resistant horn can be surface or recess mounted; includes adjustable bracket for mounting on either a horizontal or vertical plane.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Water-Proof For Wash Down Areas
    • Corrosion Resistant
    • Built-in Volume Control And Amplifier
    • Recess or Surface Mount
    • V-9804 Bracket Included