Allied Moulded Products P-241 flexBOX Non-Metallic Residential Switch or Receptacle Box | Graybar Store
Allied Moulded Products - flexBOX Non-Metallic Residential Switch or Receptacle Box - P-241
+ / - Hover over image to Zoom
Other Views

    flexBOX Non-Metallic Residential Switch or Receptacle Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-241
    SKU: 99555676
    $1.79
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-9/16 in.
    Size (Inches):2-5/16 W x 3-3/4 H
    Bracket:Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-241
    • Box Depth (Inches) 3-9/16 in.
    • Bracket Angled Nails
    • Brand flexBOX
    • Materials Polyvinyl Chloride
    • No. of Gangs 1-Gang
    • Size (Inches) 2-5/16 W x 3-3/4 H
    • For Use With NM Sheathed Cable
    • Country of Origin US - USA
    Product Overview:
    1-Gang flexBOX non-metallic residential 2-5/16 W x 3-3/4 H x 3-9/16 in. D switch/receptacle box with angled nails.
    • 24.0 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling