Allied Moulded Products P-122SC flexBOX® Electrical Box, Polyvinyl Chloride, NM Sheathed Cable, 2-9/32 x 3-3/4 x 1-3/4 | Graybar Store
Allied Moulded Products - flexBOX® Electrical Box, Polyvinyl Chloride, NM Sheathed Cable, 2-9/32 x 3-3/4 x 1-3/4 - P-122SC
+ / - Hover over image to Zoom
Other Views

    flexBOX® Electrical Box, Polyvinyl Chloride, NM Sheathed Cable, 2-9/32 x 3-3/4 x 1-3/4

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-122SC
    SKU: 25252567
    $3.86
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):1-3/4 in.
    Size (Inches):2-9/32 W x 3-3/4 H
    Bracket:Angled Mid-Nails, Bottom Recessed Buttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-122SC
    • Box Depth (Inches) 1-3/4 in.
    • Bracket Angled Mid-Nails, Bottom Recessed Buttons
    • Brand flexBOX
    • Materials Polyvinyl Chloride
    • No. of Gangs 1-Gang
    • Size (Inches) 2-9/32 W x 3-3/4 H
    • For Use With NM Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang flexBOX non-metallic residential switch/receptacle box, 2-9/32 W x 3-3/4 H x 1-3/4 in. D, with angled mid nails and tow optional bottom mount recessed buttons.
    • 23.5 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling