Allied Moulded Products P-240OW flexBOX 2-Gang 3-3/8 in. Deep NM Residential Switch or Receptacle Box, Ears/Wing Brackets | Graybar Store
Allied Moulded Products - flexBOX 2-Gang 3-3/8 in. Deep NM Residential Switch or Receptacle Box, Ears/Wing Brackets - P-240OW
+ / - Hover over image to Zoom
Other Views

    flexBOX 2-Gang 3-3/8 in. Deep NM Residential Switch or Receptacle Box, Ears/Wing Brackets

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-240OW
    SKU: 25215365
    $7.03
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):3-3/8 in.
    Size (Inches):4-1/8 W x 3-11/16 H
    Bracket:Ears and Wing Brackets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-240OW
    • Box Depth (Inches) 3-3/8 in.
    • Bracket Ears and Wing Brackets
    • Brand flexBOX
    • Materials Polyvinyl Chloride
    • No. of Gangs 2-Gang
    • Size (Inches) 4-1/8 W x 3-11/16 H
    • For Use With NM Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang flexBOX non-metallic residential 4-1/8 W x 3-11/16 H x 3-3/8 in. D switch/receptacle box with ears and wing brackets.
    • 40.0 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling