Graybar Vendor FLEXALUM 4-25FT COIL Aluminum Flexible Conduit, 4 Inch | Graybar Store
Graybar Vendor - Aluminum Flexible Conduit, 4 Inch - FLEXALUM 4-25FT COIL
+ / - Hover over image to Zoom
Other Views

    Aluminum Flexible Conduit, 4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: FLEXALUM 4-25FT COIL
    SKU: 88272967
    $280.23
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Coil/Reel Length (Feet):25 ft
    Put-Up:Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FLEXALUM 4-25FT COIL
    • Coil/Reel Length (Feet) 25 ft
    • Materials Aluminum
    • Put-Up Coil
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    4 Inch aluminum flexible conduit 25 ft. coil.