Greenlee 1940 Flex Splitter® MC Flexible Cable/Conduit Cutter | Graybar Store
Greenlee - Flex Splitter® MC Flexible Cable/Conduit Cutter - 1940
+ / - Hover over image to Zoom
Other Views

    Flex Splitter® MC Flexible Cable/Conduit Cutter

    Manufacturer: Greenlee
    Manufacturer #: 1940
    SKU: 89009771
    $44.83
    Checking Pricing
         
    Capacity:3/8 Inch AC, MC Cable
    Overall Length (Inches):7.2
    Tool Application:Flexible cable and conduit cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1940
    • Capacity 3/8 Inch AC, MC Cable
    • Overall Length (Inches) 7.2
    • Tool Application Flexible cable and conduit cutter
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Flex Splitter® MC flexible cable and conduit cutter cuts up to 3/8 inch outside diameter AC and MC cable
    • Set conduit size for multiple cuts of the same size conduit
    • Compact and lightweight, fits easily in back pocket or tool pouch
    • Set blade adjustment with only a screwdriver
    • Convenient in-handle blade storage, holds up to five spare blades
    • Ample clearance between handle and body for comfortable operation