Thomas and Betts 12008Y-100 Flex-Plus Yellow PVC ENT Flexible Raceway, 1 Inch | Graybar Store
Thomas and Betts - Flex-Plus Yellow PVC ENT Flexible Raceway, 1 Inch - 12008Y-100
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Yellow PVC ENT Flexible Raceway, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: 12008Y-100
    SKU: 95064924
    $213.32
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12008Y-100
    • Length 100 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® 1 in.Flex-Plus Yellow PVC ENT flexible raceway, length 100 ft.