Thomas and Betts 12008-010 Flex-Plus Blue PVC ENT Flexible Raceway | Graybar Store
Thomas and Betts - Flex-Plus Blue PVC ENT Flexible Raceway - 12008-010
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Blue PVC ENT Flexible Raceway

    Manufacturer: Thomas and Betts
    Manufacturer #: 12008-010
    SKU: 88054311
    $12.81
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12008-010
    • Length 10 ft.
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Carlon® 1in. Flex-Plus blue PVC ENT flexible raceway, length 10 ft.