Thomas and Betts 12010-750 Flex-Plus Blue PVC ENT Flexible Raceway, 750 FT Length | Graybar Store
Thomas and Betts - Flex-Plus Blue PVC ENT Flexible Raceway, 750 FT Length - 12010-750
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Blue PVC ENT Flexible Raceway, 750 FT Length

    Manufacturer: Thomas and Betts
    Manufacturer #: 12010-750
    SKU: 94024195
    $2,906.10
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:750 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12010-750
    • Length 750 ft.
    • Materials PVC
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 inch. Flex-Plus ENT non-metallic blue flexible raceway, 750 foot.