Thomas and Betts 12011-500 Flex-Plus Blue PVC ENT Flexible Raceway, 500 FT Length | Graybar Store
Thomas and Betts - Flex-Plus Blue PVC ENT Flexible Raceway, 500 FT Length - 12011-500
+ / - Hover over image to Zoom
Other Views

    Flex-Plus Blue PVC ENT Flexible Raceway, 500 FT Length

    Manufacturer: Thomas and Betts
    Manufacturer #: 12011-500
    SKU: 91024437
    $2,296.75
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 12011-500
    • Length 500 ft.
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch. Flex-Plus ENT non-metallic blue flexible raceway, 500 foot.