Belden AX101456 MDVO Empty Modular Flex Patch Panel | Graybar Store
Belden - MDVO Empty Modular Flex Patch Panel - AX101456
+ / - Hover over image to Zoom
Other Views

    MDVO Empty Modular Flex Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX101456
    SKU: 99722852
    $33.42
    Checking Pricing
         
    Panel Type:Unloaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101456
    • Color Black
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flex Patch Panel, Black, No. of Ports: 24, Rack Units: 1