AFC Cable Systems 3/8-F4186S Flex Fixture Whip, 4 Conductor, 3/8 in. | Graybar Store
AFC Cable Systems - Flex Fixture Whip, 4 Conductor, 3/8 in. - 3/8-F4186S
+ / - Hover over image to Zoom
Other Views

    Flex Fixture Whip, 4 Conductor, 3/8 in.

    Manufacturer: AFC Cable Systems
    Manufacturer #: 3/8-F4186S
    SKU: 90010757
    $6.18
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 3/8-F4186S
    • For Use With Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Whip End Lighting Cable, Type UL Whip, Conductor Size 18 AWG, No. of Conductors 4, Length 6 Ft., Volts 120/208V, Color Black/White/Red/Green