Broan-NuTone DT4W Flex Duct, Insulated, 4 in., 25 ft. | Graybar Store
Broan-NuTone - Flex Duct, Insulated, 4 in., 25 ft. - DT4W
+ / - Hover over image to Zoom
Other Views

    Flex Duct, Insulated, 4 in., 25 ft.

    Manufacturer: Broan-NuTone
    Manufacturer #: DT4W
    SKU: 94067848
    $63.22
    Checking Pricing
         
    Use With:4 in Round Balanced Ventilation Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # DT4W
    • Use With 4 in Round Balanced Ventilation Systems
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ventilator, Duct Flexible, 4 in Diameter, 25 ft Length, Insulated