Panduit LCCX2/0-38D-X Flex Conductor Two-Hole Long Barrel with Inspection Window | Graybar Store
Panduit - Flex Conductor Two-Hole Long Barrel with Inspection Window - LCCX2/0-38D-X
+ / - Hover over image to Zoom
Other Views

    Flex Conductor Two-Hole Long Barrel with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCCX2/0-38D-X
    SKU: 25092402
    $9.07
    Checking Pricing
         
    Stud Size (Inches):0.375
    Wire Size:2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCX2/0-38D-X
    • Finish Tin-Plated
    • Materials Copper
    • Stud Size (Inches) 0.375
    Product Overview:
    3/8-inch 2-hole flex conductor long barrel lug for 2/0 AWG copper wire. With inspection window.
    Panduit's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.