Panduit LCAX4/0-14-X Flex Conductor One-Hole Standard Barrel with Window | Graybar Store
Panduit - Flex Conductor One-Hole Standard Barrel with Window - LCAX4/0-14-X
+ / - Hover over image to Zoom
Other Views

    Flex Conductor One-Hole Standard Barrel with Window

    Manufacturer: Panduit
    Manufacturer #: LCAX4/0-14-X
    SKU: 25104535
    $14.79
    Checking Pricing
         
    Stud Size (Inches):1/4
    Wire Size:4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAX4/0-14-X
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/4
    Product Overview:
    1/4-inch 1-hole flex conductor standard barrel lug for 4/0 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.