Panduit LCAX1/0-12-X Flex Conductor One-Hole Standard Barrel with Window | Graybar Store
Panduit - Flex Conductor One-Hole Standard Barrel with Window - LCAX1/0-12-X
+ / - Hover over image to Zoom
Other Views

    Flex Conductor One-Hole Standard Barrel with Window

    Manufacturer: Panduit
    Manufacturer #: LCAX1/0-12-X
    SKU: 25104041
    $9.67
    Checking Pricing
         
    Stud Size (Inches):1/2
    Wire Size:1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAX1/0-12-X
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/2
    Product Overview:
    1/2-inch 1-hole flex conductor standard barrel lug for 1/0 AWG copper wire. With inspection window.
    Panduit's 1-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.