Panduit SCSF4/0-X Flex Conductor | Graybar Store
Panduit - Flex Conductor - SCSF4/0-X
+ / - Hover over image to Zoom
Other Views

    Flex Conductor

    Manufacturer: Panduit
    Manufacturer #: SCSF4/0-X
    SKU: 22110219
    $15.55
    Checking Pricing
         
    Wire Size:4/0 AWG
    Color:Yellow
    Packaging:10 per Pack
    Use With:Diesel Locomotive; K Flex Conductor Class; M Flex Conductor Class
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SCSF4/0-X
    • Color Yellow
    • Materials Tin-Plated Copper
    • Wire Size 4/0 AWG
    Product Overview:
    SCSF Flex Conductor, Wire Size: 4/0 AWG, Yellow, Tin-Plated Copper, Packaging: 10 per Pack