L. H. Dottie FB3872 Flex-A-Bit | Graybar Store
L. H. Dottie - Flex-A-Bit - FB3872
+ / - Hover over image to Zoom
Other Views

    Flex-A-Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: FB3872
    SKU: 95005766
    $59.04
    Checking Pricing
         
    Tip Size:3/8 in.
    Length (Inches):72.0
    Drive Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FB3872
    • Type Flex-A-Bit
    • Drive Size 3/8 in.
    • Materials Steel
    • Tip Size 3/8 in.
    • Length (Inches) 72.0
    • For Use With Small Openings
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company FB3872 PC 6360 Flex-A-Bit, 3/8 IN Bit Diameter, 72 IN Overall Length, Drill Size: 3/8 IN, Steel Shaft